Sunlite LED 24" Linear Bar Vanity Light Fixture, 24W, 1750 Lumens, Dimmable, Brushed Nickel
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite 81461 LED 24 In Linear Bar Vanity Light Fixture 24W (80W Equivalent) 1750 Lumens Adjustable 3 CCT 3000K-5000K 100-277V Dimmable Brushed Nickel
PRICE
$86.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Depth | 2-1/2 in |
| Height | 4-1/2 in |
| Weight | 1 |
Product Details
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| Number of Lights | 1 |
| Wattage | 25 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 81461-SU |
| Lumens | 1750 |
| Brand | Sunlite |
Warranty
| Warranty | 5 Year Limited |