Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167124

MPN #: 81315-SU

Sunlite® LED Outdoor Gooseneck Rustic Barn Wall Light Fixture, 30W, 700 Lumens, Matte Black

Product Description
The Sunlite® LED Gooseneck Barn Fixture brings a rustic design element to your home or business. No bulbs to replace.

Features:
  • Upgrade To LED - This rustic design gooseneck bar fixture features built in LEDs making it a maintenance-free lighting solution with no bulbs to replace. Metal body with matte black finish installs on any standard junction box
  • Indoor/Outdoor - This weather-proof fixture is designed for outdoor installation, but can also be installed indoors for a rustic farmhouse look. This fixture is dimmable when attached to a compatible dimmer
  • 50,000 Hour Life Span - Built-in LEDs with a 50,000 hour life span for years of reliable service
  • Save Energy - Light output is 3000K (warm white) at 700 lumens using only 12 watts of electricity. Estimated Annual Energy Cost is $1.45 based on 3 hours/day use at $0.11/kWh
  • ETL Listed - ETL Listed for wet location installation
  • Power factor: 0.9


PRICE
$75.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-3/8 in
Width11 in
Height12 in

Product Details

For Use WithIndoor/Outdoor Applications
CRI80
Power SourceHardwired
Mounting LocationWall
Wattage30 W
MaterialSteel
Made in the USANo
Manufacturers Part Number81315-SU
Lumens700
BrandSunlite
TypeOutdoor Light Fixture
Average Life50000 hr
Color Temperature3000 K
ColorBlack
Number of Lights1
Lamp CodeLED
DimmableYes
Voltage120 V
Package Quantity1
DescriptionLED Outdoor Gooseneck Rustic Barn Wall Light Fixture
Bulb TypeIntegrated LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed