Sunlite 1-Light Black LED Outdoor Decorative Light Sconce Fixture
Write a Review
|
Questions & Answers (0)
Product Description
Add a classic touch to any home or business with this Sunlite LED 12-Inch Wall Sconce. The Mission-style design black metal frame holds an opaque white lens. Built in LEDs makes this a no maintenance lighting solution for home or commercial use. Suitable for indoor or outdoor use. This attractive fixture will provide up to 35,000 hours of reliable service, including mounting hardware, screws, wire nuts, and installation instructions.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 6 in |
| Height | 4 in |
| Weight | 5 lbs |
Product Details
| Type | Outdoor Decorative Light Sconce |
| Wattage | 20 W |
| Color Temperature | 3000, 4000, 5000 K |
| Package Quantity | 1 |
| Manufacturers Part Number | 81435-SU |
| Lumens | 1000 |
| Brand | Sunlite |
Warranty
| Warranty | 5 Year Limited |