Ambiate Elise Modern Outdoor Wall Sconce Light Fixture, E26 Medium Base, 40W, Black/Gold
Write a Review
|
Questions & Answers (0)
Product Description
Elise is an upcycled modern outdoor wall sconce with a signature geometric shape and a glass enclosure. Enjoy its urban styling in the garden, or even as a modern accent lamp indoors. Elise is designed to be mounted to the wall, so it's perfect for accent lighting around porches and walkways or next to your favorite reading nook. The Elise outdoor wall sconce will bring a modern touch to your home or business. It features an open black metal cage with clear glass panels and a brushed gold socket. The single medium based (E26) socket is perfect for use with and Edison T10 filament bulb or LED Edison Bulb (40 Watts Max, Bulb Not Included). Suitable for commercial and residential installations. Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and quality. IP65 Rated.
Modern Touch
This Modern outdoor wall sconce in black with brass accent and glass enclosure is a perfect and hassle-free solution for your home or commercial property. The functional and stylish lighting fixture will illuminate any indoor or outdoor space, and create an enchanting atmosphere.
Luxury Design
Set the tone for your next gathering with the beautiful Elise outdoor wall sconce. The black metal finish is complemented by a brass accent and a glass enclosure, bringing a hint of luxury to any patio or entryway.
Modern Touch
This Modern outdoor wall sconce in black with brass accent and glass enclosure is a perfect and hassle-free solution for your home or commercial property. The functional and stylish lighting fixture will illuminate any indoor or outdoor space, and create an enchanting atmosphere.
Luxury Design
Set the tone for your next gathering with the beautiful Elise outdoor wall sconce. The black metal finish is complemented by a brass accent and a glass enclosure, bringing a hint of luxury to any patio or entryway.
PRICE
$115.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 3-3/8 in |
| Height | 12-7/8 in |
Product Details
| Type | Outdoor Light Fixture |
| Lamp Included | No |
| Color | Black |
| For Use With | E26 Base T10 Light Bulb |
| Number of Lights | 1 |
| Power Source | Hardwired |
| Mounting Location | Wall |
| Wattage | 40 W |
| Lamp Code | T10 |
| Voltage | 120 V |
| Dimmable | Yes |
| Made in the USA | No |
| Material | Steel/Glass |
| Degree of Protection | IP65 |
| Description | Modern Outdoor Wall Sconce Light Fixture |
| Package Quantity | 1 |
| Manufacturers Part Number | AL10026WS |
| Bulb Type | Medium Base |
| Brand | Ambiate |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed |