Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166851

MPN #: 40385-SU

Sunlite® LED PAR16 Recessed Spotlight Bulb, E26 Base, 7W, 500 Lumens, 27K, Warm White, Pk of 6

Product Description
From the moment you switch on our PAR16 longneck led bulbs, they will produce a flicker-free dimmable light. These bulbs are the perfect option for setting the tone in your living room, kitchen, or bedroom. With its direct targeted brightness, our led bulbs will create a unique style and ambiance in every room of your home. With these par16 led bulbs, you will save up to 75% on your annual energy bill, instantly providing you with substantial savings. They have a lifespan of 25,000 hours and will reduce the hassle of replacing difficult-to-reach bulbs. Sunlite® features the highest quality bulbs and fixtures designed to meet your home, office, or workplace needs. We are committed to providing our customers with outstanding service, expertise, and durable products. Our led PAR16 light bulbs are a worry-free choice.

Features:
  • Upgrade To LED - Easily upgrade your old incandescent bulbs with energy-efficient led technology. Please shop with confidence as our PAR16 longneck led bulbs are backed by a 3 Year manufacturer warranty
  • Energy Efficient - Featuring a 35° beam angle, each bulb puts out a bright 500 lumens of light while only using 7 watts 75W halogen replacement of electricity. Annual yearly energy costs are a low $0.84 (Based on 3 hours/day at $0.11/kWh)
  • Dimmable - Emits a dimmable and comfortable, warm white light at 2700K. Ideal for recessed lighting, track lighting, and other fixtures with an medium (E26) base. High Color Rendering Index rating of 80 for more vivid and true colors
  • Long Life - With a life span of up to 25,000 hours, you will replace difficult-to-access bulbs less often. You will save maintenance costs and save energy at the same time
  • ETL Listed - These LED bulbs are ETL Listed and tested to meet their rigorous safety standards. Unlike incandescent bulbs, they contain no harmful chemicals and do not require special handling or disposal


PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/16 in
Width1-15/16 in
Height1-15/16 in
Weight0.1 lbs
BaseMedium Screw (E26)
Diameter1-15/16 in

Product Details

TypeLED Light Bulb
Average Life25000 hr
Color Temperature2700 K
CRI80
Beam Angle35 °
Wattage7 W
Voltage120 V
DimmableYes
DescriptionLED PAR16 Long Neck Recessed Spotlight Bulb
Package Quantity6
Manufacturers Part Number40385-SU
Incandescent Equivalent75 W
Lamp TypeHigh Efficiency
Lumens500
ShapePAR16
BrandSunlite

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed