Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB1891421

MPN #: 80204-SU

Sunlite 80204-SU A19/5W/BL/WW BLINK 5W 5 Watt Blinking LED A Type bulb, Warm White - Pkg Qty 12

Product Description
Sunlite LED lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 25,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with CFLs. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 5 Watt, a type colored features a medium base, produces a stunning warm white light at 500 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project.

Features:
  • Shape: A19
  • Voltage: 120
  • Package Quantity: 12
  • Average Life Hours: 25000

PRICE
$156.00  Sold in packages of 12 / $13.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/16 in
Width2-3/8 in
Height2-3/8 in
Weight0.3 lbs
BaseMedium (E26)
Diameter2-3/8 in

Product Details

LED Count12
CRI80
Beam Angle140 °
Wattage5 W
MaterialGlass
Manufacturers Part Number80204-SU
Incandescent Equivalent50 W
Lamp TypeA Type Colored
Lumens500
ShapeA19
BrandSunlite
Average Life25000 hr
Color Temperature3000 K
Lamp CodeA19/5W/BL/WW BLINK
DimmableNo
Voltage120 V
Package Quantity12
DescriptionSunlite 5 Watt Blinking LED A Type bulb, Warm White
LED TypeEpistar
Ingress ProtectionIP20

Warranty

Warranty3 yr

Compliance & Certifications

Energy Star CertifiedNo