Sunlite® LED R14 Reflector Floodlight Bulb, E26 Base, 4W, 250 Lumens, 30K, Warm White, Pk of 6
Write a Review
|
Questions & Answers (0)
Product Description
The Sunlite® LED R14 Mini Reflector Floodlight bulb is the perfect light source for any compatible track light, recessed fixtures, and other compatible fixtures. Producing a powerful beam of light at a fraction of a traditional incandescent bulb's energy cost while being safer than your typical fluorescent lamp. Sunlite® R14 Mini Reflector Floodlight bulb offers 25000 hours of lighting, which is far more significant when comparing it to any other lighting source. Fewer replacements mean lower maintenance and substantial savings. LED bulbs use 75% less energy than an incandescent bulb and last 25 times longer than a traditional bulb. Sunlite® features high-quality light bulbs and fixtures designed to meet your home, office, or workplace needs. We are committed to providing our customers with outstanding service, expertise, and high-quality products. Our LED R14 Mini Reflector Floodlight bulbs are a safe choice. 4 Watts 25W equivalent. They are ETL Listed for Damp Location use.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/16 in |
| Width | 1-9/16 in |
| Height | 1-9/16 in |
| Base | Medium Screw (E26) |
| Diameter | 1-9/16 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Beam Angle | 105 ° |
| Wattage | 4 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Aluminum/Plastic |
| Description | LED R14 Mini Reflector Floodlight Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41763-NS |
| Incandescent Equivalent | 25 W |
| Lamp Type | R14 Reflector |
| Lumens | 250 |
| Shape | R14 |
| Brand | Sunlite |
Compliance & Certifications
| Certifications | ETL Listed |