Sunlite® LED PAR30 Recessed Light Bulb, E26 Base, 9W, 850 Lumens, 3000K, Warm White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED PAR30 Long Neck Recessed Light Bulb. 9 Watt, (75W EQ), 800 Lumens, Medium (E26) Base, Dimmable, ETL Listed, UL Listed, Wet Location, Indoor/Outdoor, Energy Star Certified.
PRICE
$50.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Height | 3-3/4 in |
| Base | Medium Screw (E26) |
| Diameter | 3-3/4 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Beam Angle | 35 ° |
| Wattage | 9 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Aluminum/Polycarbonate |
| Description | LED PAR30 Long Neck Recessed Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41594-NS |
| Incandescent Equivalent | 75 W |
| Lamp Type | High Efficiency |
| Lumens | 800 |
| Shape | PAR30 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed, UL Listed, Energy Star |