Sunlite® LED R14 Reflector Floodlight Bulb, E17 Base, 4W, 250 Lumens, 30K, Warm White, Pk of 6
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your incandescent light bulbs with energy-efficient led bulbs from Sunlite®. They are instant on at full brightness with no buzzing or flickering. With a life span of up to 25,000 hours, you will replace difficult-to-reach bulbs less often. You will save maintenance costs and save energy at the same time. They feature an E17 intermediate base and have the ability to be dimmed. This Sunlite® R14 led bulb is ETL Listed. Unlike incandescent bulbs, these bulbs contain no harmful chemicals and do not require special handling or disposal. 4 Watts 25W equivalent.
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 1-9/16 in |
| Height | 1-9/16 in |
| Base | Intermediate Screw (E17) |
| Diameter | 1-9/16 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 25000 hr |
| Color Temperature | 3000 K |
| CRI | 80 |
| Beam Angle | 105 ° |
| Wattage | 4 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Aluminum/Plastic |
| Description | LED R14 Mini Reflector Floodlight Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41765-NS |
| Incandescent Equivalent | 25 W |
| Lamp Type | R14 Reflector |
| Lumens | 250 |
| Shape | R14 |
| Brand | Sunlite |
Compliance & Certifications
| Certifications | ETL Listed |