Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137769

MPN #: 80781-SU

Sunlite® LED B11 Bulb, Frosted Torpedo Tip, 120V, 4.5W, Candelabra Screw Base, 5000K, Daylight

Product Description
Sunlite® LED torpedo tip B11 bulbs are designed to give you up to 15,000 hours of reliable service. That means fewer replacements for difficult to reach bulbs. These dimmable and energy efficient lamps provide the same output as a 40 watt bulb while only using 4.5 watts of energy. With 3 hours of daily use the annual operating cost is only $0.54 per bulb. (Based on $0. 11/kWh) Installing these Energy Star Certified bulbs may qualify you for state and local rebates. The candelabra base (E12) and classic shape make them perfect for chandeliers, wall sconces, decorative lamps, and even enclosed fixtures. ETL Listed. Ideal for both residential and commercial use.

Features:
  • Upgrade To LED – Easily upgrade your old incandescent bulbs with energy efficient LED technology. These dimmable, bullet bulbs use only 4.5 watts of electricity but are equal to a 40 watt incandescent bulb. LED bulbs are cooler to the touch than traditional incandescent and halogen bulbs when lit
  • Classic Shape – These frosted, blunt tip B11 bulbs with a candelabra base (E12) have a classic shape. Perfect for chandeliers, wall sconces, decorative lamps, and many other fixtures. Save energy without sacrificing design
  • Dimmable – Emits a dimmable and comfortable bright super white light at 5000K. Soft 300 lumen output. Color Rendering Index (CRI) rating of 80
  • Long Life Bulbs – Long life LED technology saves energy and the hassle of replacing hard to reach bulbs. With an average life of 15,000 hours these bulbs will last up to 13.7 years. The annual energy cost is a low $0.54 per bulb (Based on 3 hours/day at $0. 11 per/kWh)
  • Energy Star Certified & ETL Listed – Installing these Energy Star Certified bulbs may qualify you for state and local rebates. They are also ETL Listed. Ideal for residential and commercial applications.
  • Tested Compatible Dimmer - LEVITON 6681 6674 6633P IPL06 IPI06 VPM10 RTD01-10Z IPE04 6161 RPI06-1 1B3211 1C1311 LUTRON S-600P LGCL-153P LGCL-153PL LGCL-153PLH MACL-153M MAELV-600 DVELV-300P DVCL-153P CTCL-153P VTELV-600M CTELV-303P DVELV-303P RRD-6NA DVCL-153P NTLV-600 S-603P DV-600P DV-603P V47-C06579 SLV-600P IPX10-1 SELV-300P MRF2-3LDH DVWCL-153PH SCL-153P
PRICE
$3.64

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/8 in
Width1-7/16 in
Height1-7/16 in
Weight0.1 lbs
BaseCandelabra Screw (E12)
Diameter1-7/16 in

Product Details

For Use WithChandeliers, Wall Sconces, Decorative Lamps
CRI84
Beam Angle270 °
Wattage4.5 W
MaterialAluminum
Manufacturers Part Number80781-SU
Incandescent Equivalent40 W
Lamp TypeChandelier
Lumens300
ShapeB11
BrandSunlite
TypeTorpedo Tip Chandelier LED Light Bulb
Average Life15000 hr
Color Temperature5000 K
Voltage120 V
DimmableYes
Package Quantity1

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed