Sunlite® LED G16 Filament Globe Light Bulb, E26 Base, 3W, 250 Lumens, 2200K, Amber, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® LED G16 Globe bulbs are extremely energy efficient and will greatly reduce your energy costs. These circular bulbs can last up to 15,000 hours making them virtually maintenance free. Sunlite® LED G16 bulbs contain no mercury elements and do not release any hazardous gasses so there is no need to worry in case a bulb breaks and no need for any special recycling as with competing bulbs. With their high efficiency, Sunshine Lighting's LED G16 Globe bulbs low wattage usage does not mean you lose out on brightness. This 120 volts, 3 Watt 25W equivalent, G16 bulb features a Medium (E26) base, which produces a comfortable 2200K amber light at 250 lumens, and can fit right into your highly stylized room, a modern backdrop, as well as any lighting design project. Short Bulbs for Bedroom.
PRICE
$32.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/16 in |
| Width | 1-3/4 in |
| Height | 1-3/4 in |
| Base | Medium Screw (E26) |
| Diameter | 1-3/4 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2200 K |
| CRI | 85 |
| Beam Angle | 360 ° |
| Wattage | 3 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | LED G16 Filament Globe Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 40962-NS |
| Incandescent Equivalent | 25 W |
| Lamp Type | Filament |
| Lumens | 250 |
| Shape | G16 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |