Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB1510080

MPN #: 8891600

Buyers LED Rectangular Amber Strobe Light 10-30 VDC - 12 LEDs - 8891600

Product Description
Buyers Products' 12 LED strobe light is ideal for warning and safety applications. The surface mount amber strobe light includes 18 synchronized or alternating flash patterns. This low profile 5 inch light is ideal for work trucks and other mobile equipment. Meets IP67 standards.

PRICE
$55.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width1-3/8 in
Height2-1/4 in
Weight0.4 lbs

Product Details

TypeLED
Color TemperatureAmber K
ColorBlack
StyleRectangular
Mounting LocationPermanent
Voltage10-30 V
MaterialAluminum Housing/Acrylic Lens
DescriptionStrobe Light
Package Quantity1
Manufacturers Part Number8891600
BrandBuyers Products