Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2262991

MPN #: 8892325

Buyers Black Mounting Bracket For 3.375" Thin Mount Horizontal Strobe Light - 8892325

Product Description
Buyers Products Black Mounting Bracket for 3.375 Inch Thin Mount Horizontal Strobe Light is used for 90 degree surface mounting of all Buyers Products 3.375 Inch Thin Mount Horizontal Strobe Lights (8892300 series).

PRICE
$12.50

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-2/5 in
Depth1/3 in
Height1-1/9 in

Product Details

Housing Color FamilyBlack
DescriptionMounting Bracket
Manufacturers Part Number8892325
BrandBuyers Products