Sunlite® LED Round Recessed Downlight Fixture, 10W, 700 Lumens, 5-5/8"Dia., White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® 4-Inch Retrofit Recessed Downlight are designed to upgrade your existing light fixtures. These dimmable downlights put out a bright 700 lumens depending on the wattage you choose and allows you to select the color temperature at the time of installation. Pick 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located on the back of the fixture. can be dimmed (10-100%) when installed with an LED compatible dimmer. High color rendering at 90 CRI. Dimmer List: Leviton 6674, 6672, RDL06, 752-DSM10, IPL06 & Lutron SCL-153PH-WH, DVWCL-153PH, DVCL-153PR-WH, CTCL-153PDH-WH-C, S-600H-WH-CSA, D-600, TTCL-100. a long 35,000-hour life span, these will provide years of reliable and maintenance-free service. Comparable output to a 60-watt bulb while only using 10 watts of electricity. Estimated annual energy costs of $1.20 (Based on 3 Hrs./Day at $0.11/kWh). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Easy to install with a medium base adapter. Mounting hardware & installation instructions are included. Its smooth trim style is designed to maximize beam spread for your recessed lights. These are ETL Listed for safety and quality. Unlike fluorescent tubes they contain no harmful chemicals. Ideal for Entryways, Bedrooms, Kitchen, Hallways & more.
PRICE
$65.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/8 in |
| Width | 5-5/8 in |
| Height | 2-3/16 in |
| Diameter | 5-5/8 in |
Product Details
| Type | LED Recessed Lighting |
| Average Life | 35000 hr |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| CRI | 90 |
| Wattage | 10 W |
| Voltage | 120 V |
| Material | Iron/Polycarbonate |
| Description | LED Round Retrofit Recessed Downlight Fixture |
| Manufacturers Part Number | 41739-NS |
| Bulb Type | LED |
| Lumens | 700 |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL, Energy Star |