Sunlite Half Cylinder Tunable LED Mission Style Outdoor Fixture 12W, 800 Lumens, Black Finish
Write a Review
|
Questions & Answers (0)
Product Description
Add a classic touch to any home or business with this Sunlite Tunable LED Wall Fixture. The mission-style design black metal frame holds a white polycarbonate lens. This tunable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. Built-in photocell for automatic dusk-to-dawn operation. With energy efficient LEDs this a no maintenance lighting solution for residential or commercial use. Long 50,000 hour lifespan for years of maintenance-free service. Output is a bright 800 lumens (75 watt equivalent) while only using 12 watts of electricity. Estimated annual energy costs are $1.45 based on 3hrs/day at $0.11/KwH. Fixture measures 10.25 in wide, 10.00 in high, and 4.00 in deep. ETL Listed for wet location installation. IP42 Rated.
PRICE
$81.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 10-1/4 in |
| Depth | 4 in |
| Height | 10 in |
| Weight | 0.2 |
Product Details
| Color Temperature | 3000, 4000, 5000 K |
| Color | Black |
| Number of Lights | 1 |
| Wattage | 12 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 88682-SU |
| Incandescent Equivalent | 75 W |
| Lumens | 800 |
| Brand | Sunlite |
Warranty
| Warranty | 5 Year Limited |