Sunlite® LED Slim Profile Wall Pack Light Fixture, 21/28/35W, 4550 Lumens, CCT Tunable
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your outdoor lighting with the Sunlite$#174; LED Outdoor Slim Profile Cutoff Wallpack. Hinged base allows you to adjust the light up to 90° so you can direct the light where it's needed. These fixtures allow you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight depending on your preference using a switch on the back. A second switch allows you to select between wattage for different lumen outputs. Choose 12 watts, 28 watts, or 35 watts. The lighting output can be dimmed when connected to an LED-compatible dimmer switch (0-10V) allowing you to adjust the brightness to suit your needs and provide up to 4550 high output lumens depending on the watts you choose. These commercial grade fixtures feature a weather-resistant aluminum body finished in bronze. Ideal for security and general-purpose lighting along the perimeter of buildings, entryways, or anywhere extra lighting is needed. It is protected from low pressure water jets from any direction, condensation, and water spray, thanks to its IP 65 rating. UL Listed for safety and quality. DLC listed for design and efficiency. Great for commercial or residential applications on 120–277-volt service. Dimension: 8-1/10" H x 6-1/2" W x 3-7/8" D.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 3-7/8 in |
| Height | 8-1/10 in |
Product Details
| Type | Outdoor LED Wall Pack |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | Black |
| CRI | 80 |
| Beam Angle | 92 ° |
| Mounting Location | Wall |
| Wattage | 21, 28, 35 W |
| Voltage | 120-347 V |
| Dimmable | Yes |
| Material | Aluminium |
| Package Quantity | 1 |
| Features | Color Temperature Tunable |
| Manufacturers Part Number | 49169-SU |
| Lumens | 4550 |
| Shape | Trapezoid |
| Brand | Sunlite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, DLC Listed |