The TWX LED wall pack family features a ground-up design with a low initial cost customers demand while providing superior performance in a traditional form. The TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical HID glass wall packs.
Lithonia Lighting® TWX3 LED Glass Wall Pack, 4000K, 120-277V, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 5 in |
| Height | 12 in |
| Weight | 9 lbs |
Product Details
| Color | Black |
| Series | TWX3 |
| CRI | 80 |
| Voltage | 120 - 277, 347, 480 V |
| Manufacturers Part Number | 268TUY |
| CI Code | 268TUY |
| Housing Material | Aluminum |
| Bulb Type | LED |
| Lumens | 1600-13,200 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |