Sunlite® LED A19 Filament Light Bulb, E26 Base, 6W, 600 Lumens, 2700K, Soft White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® Clear A19 LED are an energy efficient replacement for incandescent and CFL bulbs. Get the same light output of a 40-watt incandescent bulb while only using 6 watts on electricity. The half silver bowl design reflects the light back into its fixture, giving you the perfect amount of light without any glare. The annual energy cost is a low $0.72 (Based on 3 hours/day at $0.11 per/kWh) with an average life span of 15,000 hours. At 2700K, these soft white bulbs provide a comforting glow in bedrooms, living spaces or anywhere you want to set relaxed mood. The seamless dimming feature allows you to lower the brightness of your lights (100%-10%) for nighttime reading or to fit any mood or decor with a CRI of 80. UL Listed for damp locations.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Base | Medium Screw (E26) |
| Diameter | 2-3/8 in |
Product Details
| Type | LED Light Bulb |
| Average Life | 15000 hr |
| Color Temperature | 2700 K |
| CRI | 80 |
| Beam Angle | 360 ° |
| Wattage | 6 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | LED A19 Clear Filament Style Light Bulb |
| Package Quantity | 6 |
| Manufacturers Part Number | 41853-NS |
| Incandescent Equivalent | 40 W |
| Lamp Type | Filament |
| Lumens | 600 |
| Shape | A19 |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |