Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :T9FB3166996

MPN #: 88040-SU

Sunlite® LED T8 Tube Light Bulb, Med Bi-Pin G13 Base, 18W, 2300 Lumens, 65K, White, Pack of 25

Product Description
Sunlite® LED T8 Shatterproof Glass Tube Bulb.

Features:
  • SINGLE OR DOUBLE ENDED BALLAST - The single ended ballast feature is compatible with instant-start ballasts, while the double ended ballast option can work with both instant-start and programmed-start ballasts. This allows you to choose the most convenient and cost-effective option for your space
  • EASY INSTALLATION - With its Type A+B design for the bulb, it can be used with either electronic ballasts (Type A) or directly wired to AC power (Type B), making it an ideal choice for retrofitting existing bulbs or for new installations. Its medium 2-Pin G13 Base feature makes it easy to install in a variety of applications, including commercial and industrial spaces, warehouses, offices, and more
  • LONG LIFE & DIMMABLE - Long life LED technology means up to 50,000 hours of reliable service while only using 18 watts of electricity, which means you'll need to replace difficult to access bulbs less often. The lighting output can be dimmed when connected to an LED-compatible dimmer switch (0-10v), allowing you to adjust the brightness to give you the bright, crisp illumination you need to see in any commercial space
  • DAYLIGHT - At 6500K these daylight bulbs provide natural lighting in bedrooms, living spaces or anywhere you want to a realistic lighting. Constructed with shatterproof glass, this advanced light bulb sets a new standard for safety and resilience
  • UL LISTED - UL Listed for damp location. Tested for safety and quality that can be used in various settings, including office buildings, schools, and retail spaces. Glass tubes with shatterproof coating bulb
  • F32T8, F48T8 Replacement


PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-3/16 in
Width1-1/8 in
Height1-1/8 in
BaseMed Bi-Pin (G13)
Diameter1-1/8 in

Product Details

For Use WithElectronic Ballasts
CRI83
Beam Angle320 °
Wattage18 W
MaterialGlass
Manufacturers Part Number88040-SU
Incandescent Equivalent32/48 W
Lamp TypeHybrid (Type A + B)
Lumens2300
ShapeT8
BrandSunlite
TypeLED Light Bulb
Average Life50000 hr
Color Temperature6500 K
Voltage120-277 V
DimmableYes
DescriptionLED T8 Glass Tube Bulb
Package Quantity25

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL Listed