Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3166491

MPN #: AL10003C6

Ambiate Stango Chandelier Light Fixture, 6 G9 Base Sockets, 15W, 120V, Gold

Product Description
The gold finish of the Stango sputnik chandelier gives off a modern elegance that will compliment your décor. Six smoked glass shades cap off the three poles that intersect the with the center post. Two-piece downrod lets you choose from 2 different heights. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. Uses six G9 bulbs (Not included, 15 watts max). Use with LED bulbs for an energy efficient lighting solution. Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and quality.

Unique Stick Fixture:
  • This Six Light Modern Sputnik Chandelier is perfect for adding some glamorous glamour to your home
  • With its vintage look, this chandelier will give a new lease of life to your living and dressing rooms.
Sputnik Design:
  • The beautiful gold finish of the frame infuses a classic theme while the brushed gold arms will give it a new and unique look
  • This six light chandelier has three different rotating arms that spread their magic in every corner of your room through their impressive design


PRICE
$255.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width30 in
Height31-1/2 in
Number of LED Bulbs6 lbs

Product Details

TypeChandelier Light Fixture
Lamp IncludedNo
ColorYellow
Mounting LocationCeiling
Wattage15 W
Voltage120 V
MaterialSteel
Lens MaterialGlass
Package Quantity1
Manufacturers Part NumberAL10003C6
Base TypeG9
ShapeSputnik
BrandAmbiate

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed