Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3166519

MPN #: AL10008C6

Ambiate Rotondo Chandelier Light Fixture, 6 Medium E26 Base Sockets, 40W, 120V, Black/Silver

Product Description
The satin nickel and black finish of the Rotondo chandelier creates a luxurious and modern atmosphere for your home or business. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. The six clear glass shades house medium base sockets (E26). Use with Edison A19 filament or Edison LED bulbs (40 watts max, not included). Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and quality.

Modern Style:
  • This elegant fixture will perfectly match up your modern house style, and will make the final touch on your decoration
  • You can put this product in the dining room, living room, bedroom and entrance way.
Curved Design:
  • Showcase your creative style with our Six Light Chandelier Fixture
  • With curved arms and three-light clusters, this fixture is the perfect finishing touch in any room of your future home


PRICE
$349.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width27 in
Height29 in
Number of LED Bulbs6 lbs

Product Details

TypeChandelier Light Fixture
Lamp IncludedNo
ColorBlack
Mounting LocationCeiling
Wattage40 W
Voltage120 V
MaterialSteel
Lens MaterialGlass
Package Quantity1
Manufacturers Part NumberAL10008C6
Base TypeE26
ShapeCylindrical
BrandAmbiate

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed