Amax Lighting LED-M002NKL LED Ceiling Fixtures, 20W, 4000 CCT, 1660 Lumens, 82 CRI, Nickel
European style design, low profile, dimmable LED saucer fixture. Easy to install, nice finish and free maintenance.
Amax Lighting LED-M002NKL LED Ceiling Fixtures, 20W, 4000 CCT, 1660 Lumens, 82 CRI, Nickel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 17 in |
| Height | 3 in |
| Diameter | 17 in |
| Number of LED Bulbs | 40 LED Chips On Board lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | Nickel |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 20 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-M002NKL |
| Base Type | COB |
| Lumens | 1660 |
| Shape | COB |
| Brand | Amax Lighting |