Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137704

MPN #: 87769-SU

Sunlite® LED Decorative Flush Mount Light Fixture, 20W, 1050 Lumens, 81 CRI, 13" Size, White

Product Description
Sunlite® 13-Inch LED Decorative Band Trim Flush Mount Light Fixture, 20 Watts, 1050 Lumens, CCT Tunable 30K/40K/50K Color, Dimmable, ETL Listed, Energy Star, Black, For Residential and Commercial Use

Sunlite®'s 13-Inch LED Decorative Band Trim Flush Mount Light Fixture is built to provide years of maintenance-free. The sleek and modern design that will blend with any decor is highlighted by the matte black finish. A glass lens is housed in a sturdy steel housing for excellent light diffusion. These dimmable fixtures let you pick the color temperature during installation. Using a switch within the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences. The lighting output can be changed when connected to an Integrated LED-compatible dimmer switch (10-100%), allowing it to adapt to any lighting to suit the mood. These have a high a high lumen of 1050 and will last for years with no maintenance while using only 20 watts of power to provide light that is comparable to that of a 100-watt bulb. Estimated annual energy costs of $2.41 (Based on 3 Hrs/Day at $0.11/kWh). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. ETL Listed for wet location installation. Ideal for Entryways, Bedrooms, Kitchens, Hallways, Bathrooms, and more. Mounting hardware and installation instructions included.

Features:
  • Modern Design – The sleek and modern design that will blend with any decor is highlighted by the matte black finish. A glass lens is housed in a sturdy steel housing for excellent light diffusion.
  • Color CCT Tunable – These dimmable fixtures let you pick the color temperature during installation. Using a switch within the fixture, you can choose between 3000K Warm White, 4000K Cool White, or even 5000K Daylight depending on your preferences.
  • Dimmable – The lighting output can be changed when connected to an LED-compatible dimmer switch (10-100%), allowing it to adapt to any lighting to suit the mood.
  • Energy Efficient – These have a high a high lumen of 1050 and will last for years with no maintenance while using only 20 watts of power to provide light that is comparable to that of a 100-watt bulb. Estimated annual energy costs of $2.41 (Based on 3 Hrs/Day at $0.11/kWh). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates.
  • ETL Listed – ETL Listed for wet location installation. Ideal for Entryways, Bedrooms, Kitchens, Hallways, Bathrooms, and more. Mounting hardware and installation instructions included.
PRICE
$70.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width13 in
Diameter13 in

Product Details

TypeLED Decorative Band Trim Flush Mount Light Fixture
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorWhite
CRI81
Mounting LocationCeiling
Wattage20 W
Voltage120 V
MaterialSteel
Package Quantity1
Manufacturers Part Number87769-SU
Lumens1050
ShapeRound
BrandSunlite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed, Energy Star