Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137748

MPN #: 49086-SU

Sunlite® LED Drum Ceiling Fixture, 30W, 1680 Lumens, 80 CRI, 17-1/2" Size, Multi-colored

Product Description
Sunlite® LED 17-1/2" Fabric Drum Ceiling Fixture, 28 Watts, CCT 27K-50K, Dimmable, 50,000 Hour Lifespan, ETL Listed, For Entryways, Bedrooms, Bathrooms, Hotel Rooms, Commercial Use, Residential Use

With built-in LED technology this stylish drum fixture will work with most any decor. It features a beige fabric shade, white diffuser lens, and brushed nickel accents. Choose the color temperature of the light at the time of installation. Options are 2700K (Warm White), 3000K (Warm White), 3500K (Neutral White), 4000K (Cool White), or 5000K (Daylight). This fixture is dimmable when used with an Integrated LED compatible dimmer. Bright 1680 lumen output. Designed for indoor use only in residential or commercial environments. Long 50,000 hour life span for years of maintenance free service. ETL Listed for damp location installation. Mounts to any standard junction box. Installation hardware and instructions included. Fixture measures 17-1/2 inches in diameter by 5 inches high.

Features:
  • Stylish Led Fixture – With built-in LED technology this stylish drum fixture will work with most any decor. It features a beige fabric shade, white diffuser lens, and brushed nickel accents. Ideal for entryways, bedrooms, bathrooms, hotel rooms and more in commercial or residential environments.
  • Color CCT Tunable Fixture – Choose the color temperature of the light at the time of installation. Options are 2700K (Warm White), 3000K (Warm White), 3500K (Neutral White), 4000K (Cool White), or 5000K (Daylight).
  • Dimmable Light - The fixture can be dimmed when used with an LED compatible dimmer. Bright 1680 lumen output at 100% brightness.
  • Long Life, Maintenance Free, Energy Saving – Long 50,000 hour life span for years of maintenance free service. The annual energy cost is a low $3.37 (Based on 3 hours/day at $0.11 per/kWh). Installing it may qualify you for state and local energy rebates.
  • ETL Listed For Safety – ETL Listed for damp location installation. Mounts to any standard junction box. Installation hardware and instructions included. Fixture measures 17-1/2 inches in diameter by 5 inches high.
PRICE
$135.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width17-1/2 in
Height5 in
Diameter17-1/2 in

Product Details

TypeLED Drum Fixture
Lamp IncludedYes
Average Life50000 hr
Color Temperature2700, 3000, 3500, 4000, 5000 K
ColorMulti-Colored
CRI80
Beam Angle115 °
Mounting LocationCeiling
Wattage30 W
Voltage120 V
MaterialSteel
Package Quantity1
Manufacturers Part Number49086-SU
Lumens1680
ShapeRound
BrandSunlite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed