Amax Lighting LED- V001 LED Ceiling Fixtures, 14W, 4000 CCT, 1200 L,82 CRI White
Write a Review
|
Questions & Answers (0)
Product Description
Amax Lighting LED-V001 LED Ceiling Fixtures, 14W, 4000 CCT, 1200 Lumens, 82 CRI, White
The most convenient economic lighting ceiling fixture in the market. Great lumen output, dimmable, low power consumption, long life, drum style
The most convenient economic lighting ceiling fixture in the market. Great lumen output, dimmable, low power consumption, long life, drum style
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 11 in |
| Height | 3.5 in |
| Diameter | 11 in |
| Number of LED Bulbs | 28 LED Chips On Board lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | White |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 14 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-v001 |
| Base Type | COB |
| Lumens | 1200 |
| Shape | COB |
| Brand | Amax Lighting |