Amax Lighting LEDUC42BRZ LED Undercabinet, 16W, 3000 CCT, 1080 Lumens, 82 CRI, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
120V slim LED undercabinet requires no external driver or transformer frosted glass lens, ready to install, romex connector included for hardwire installation and a 6' power cord for portable application. Linkable,white, bronze & nickel finishes. 5 Sizes 12,21,24,33,42 inches.
PRICE
$82.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 3.5 in |
| Height | 1 in |
| Number of LED Bulbs | 240 LED Chips On Board lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 40000 hr |
| Color Temperature | 3000 K |
| Color | Bronze |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 16 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LEDUC42BRZ |
| Base Type | COB |
| Lumens | 1080 |
| Shape | COB |
| Brand | Amax Lighting |