Leeson Motors 10 Lb-Ft Coupler Brake, 56C/143-5TC, NEMA 4X/IP55/BISSC, 575V, 1PH, Aluminum Stearns
Write a Review
|
Questions & Answers (0)
Product Description
A new and expanded line of Coupler Brakes designed for applications where mounting the brake between the motor and driven load is the preferred, or most convenient, location. They are an excellent problem solver for applications where a brake needs to be added to existing equipment - without replacing the motor. Rugged cast alumimum or cast iron construction Stearns brakes are well suited to most industrial applications. Coupler brakes are designed to be C-face connected on both ends - these brakes are not suited for overhung loads to be applied to the output shaft.
PRICE
$1,749.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 15 |
| Dimension C | 4.94 in |
Product Details
| Max Horsepower @ 1,725 RPM | 3 HP |
| Voltage | 575 V |
| Coupler Brake Output Shaft & Face | 7/8, 143-5TC |
| Mounts to NEMA Frame | 143-5TC |
| Brake Rating | 10 |
| Brand | Leeson |