Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Leeson

Model # :WBB588165

MPN #: 175564.00

Leeson Motors 3 Lb-Ft Coupler Brake, 56C, NEMA2/IP23, 230/460V, 1PH, Aluminum Stearns

Product Description
A new and expanded line of Coupler Brakes designed for applications where mounting the brake between the motor and driven load is the preferred, or most convenient, location. They are an excellent problem solver for applications where a brake needs to be added to existing equipment - without replacing the motor. Rugged cast alumimum or cast iron construction Stearns brakes are well suited to most industrial applications. Coupler brakes are designed to be C-face connected on both ends - these brakes are not suited for overhung loads to be applied to the output shaft.

PRICE
$679.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight13
Dimension C4.91 in

Product Details

Max Horsepower @ 1,725 RPM1 HP
Voltage208-230/460 V
Coupler Brake Output Shaft & Face5/8, 56C
Mounts to NEMA Frame56C
Brake Rating3
BrandLeeson