Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588529

MPN #: 114155.00

Leeson Motors 3-Phase Brake Motor 3/4HP, 1725RPM, 56, TEFC, 208-230/460V, 60HZ, 40C, 1

Product Description
Our three-phase, 208-230/460 Volt, ODP and TEFC motors are ideally suited for use on conveyors, machine tools, door operators, speed reducers, cranes and other industrial machinery requiring quick stop and/or holding torque. They feature Stearns 56,000 and 87,000 series brakes and either a drive-end C-Face or non C-Face endshield. Brakes are fail-safe and are spring set type. Load is stopped automatically when power is removed and they feature a power off manual release for convenience or in case of a power failure. , NEMA Design B performance, premium Class F insulation, durable steel frame construction, UL recognized component listing and CSA certification. Made in U.S.A.

PRICE
$1,299.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-3/8 in
Width10-5/8 in
Height9-5/8 in

Product Details

RPM1725 rpm
Horsepower3/4 HP
Frame56
Hertz60 Hz
Motor RPM 60 Hertz1725 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Rigid
Voltage208-230/460 V
MaterialRolled Steel
Phase3
Manufacturers Part Number114155.00
EnclosureTEFC
Compatible Part/Model NumberMarathon D454
RPM Range1701-1800 rpm
BrandLeeson
Ambient Temperature40 °C