Leeson Motors 111148.00, 3-Phase Motor 1.5HP, 1140RPM, 56, DP, 208-230/460V, 60HZ, 40C, 1.15SF
Write a Review
|
Questions & Answers (0)
Product Description
Industrial quality, resilient mounted, ball bearing motors for fan and blower service. Moderate starting torque electrical design to reduce stress on the fan blades during start-up. Suitable for belt-driven fans or fan-on-shaft applications. Self-ventilated design, may be mounted outside of the fan's airflow.
PRICE
$1,375.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 8 in |
| Height | 9 in |
Product Details
| Horsepower | 1-1/2 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1140 rpm |
| Mounting Location | Special |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Compatible Part/Model Number | Baldor CFM3166A |
| Rated RPM | 1140 |
| Brand | Leeson |
| Ambient Temperature | 40 °C |