Leeson Motors 3-Phase Farm Ag Motor 1HP, 850RPM, TENV, 208-230/460V, 60HZ, Airover, C Face
|
Questions & Answers (0)
Product Description
Our complete line of single-phase Farm Duty / Agricultural Duty Series of motors are designed and built for the tough applications found in the agricultural industry. Mechanical Features Gasketed capacitor housing and conduit boxes provide protection in all environments. Double sealed ball bearings are prelubricated with Exxon POLYREX® EM grease having operating temperature range of -20°F to+350°F. Rubber boot over manual protector reset button provides weather protection. Electrical Features Low temperature manual overload protector protects against extreme overload. Class "F" copper windings and varnish. Capacitor start provides high starting torque with normal starting current.
PRICE
$1,325.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-5/8 in |
| Width | 10-5/8 in |
| Height | 11-1/4 in |
Product Details
| RPM | 850 rpm |
| Horsepower | 1 HP |
| Frame | 56 |
| Application | Pumps, Blowers, Valves, Petro Chemical, Paint Booths |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 850 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Footless |
| Voltage | 208-230/460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Manufacturers Part Number | 116202.00 |
| Enclosure | TENV |
| RPM Range | 0-1000 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |