Leeson 101602.00, 0.25 HP, 1725 RPM, 115V, 48, DP, Resilient Base
Write a Review
|
Questions & Answers (0)
Product Description
Our line of three-phase AC motors are designed to both EPACT and Premium energy-efficiency mandates. They meet the energy efficiency requirements of the United States and Canada for general-purpose industrial motors while delivering new levels of starting torque, overload capability and reliability. We have both ODP and Enclosed designs in frame construction of either rolled steel, Aluminum or Cast Iron and HP ratings of 1/6 HP through 700 HP.
PRICE
$515.00
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.39 in |
| Width | 5.62 in |
| Height | 8.02 in |
Product Details
| Horsepower | 1/4 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 2.5 A |
| Manufacturers Part Number | 101602.00 |
| Rated RPM | 1800 |
| Service Factor | 1.35 |
| Brand | Leeson |
| Ambient Temperature | 40 °C |