Drip proof (DP)enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
Leeson Motors-1/2HP, /277V, 1725RPM, DP, Resilient Base Mount, 1.25 SF, 62 Eff.
Write a Review
|
Questions & Answers (0)
Product Description
General Purpose, Capacitor Start-Inductor Run Motor: 1/2HP, 1725 RPM, Drip-Proof (DP) Enclosure, 48 Frame, Resilient Base Mount, /277V, 1PH, 60HZ, Name Plate Amps 3.7, Continuous duty, 1.25 Service Factor, Automatic thermal protection, Efficiency: 62, Efficiency Type: Standard, Ambient 40 C, Selective CCW Rotation, Shaft Length 1-1/2, Shaft Diameter 5/8.
PRICE
$605.00
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.81 in |
| Width | 6.39 in |
| Height | 8.52 in |
Product Details
| Horsepower | 1/2 HP |
| Frame | S56 |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient Base |
| Voltage | 277 V |
| Phase | 1 |
| Full Load Amps | 3.7 A |
| Manufacturers Part Number | 102965.00 |
| Rated RPM | 1800 |
| Brand | Leeson |
| Ambient Temperature | 40 °C |