Leeson Motors 3-Phase IEC Metric Motor Flange Kit IEC 112 FR, B3/B14 Kit, Prem EFF, CI Motor
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 8 |
Product Details
| Face | B14 |
| Frame | 112 |
| Manufacturers Part Number | 175818.60 |
| For Use With | For Cast Iron Frame Motors Only (193000 Series) |
| RPM Range | 1701-1800 rpm |
| Brand | Leeson |
Related Products
Baldor-Reliance's line of IEC frame motors are available from D63 through D315M, stocked in 50 Hz or 60 Hz. This means that replacement 60 Hz motors are readily available from Baldor-Reliance to replace metric motors that have failed on imported machinery. Motor construction meets IP54 and includes motors with B3 base mounting, B5 flange mounting, or B14 face mounting. Stock motors range in size from .18 kW to 132 kW. Typical applications for this product include pumps, fans, conveyors, machine tools, gear reducers and any other jobs that require IEC frames. Features Conduit box mounted ...
Metric(IEC), B3 Footed Motor: 20HP, 1765/1460 RPM, Weatherproof (IP55) Enclosure, 160L Frame, B3, 230/460V, 3PH, 60/50HZ, Name Plate Amps 47.6/23.8&54.6/27.3, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 91.7, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation. Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factor and B3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of ...
Metric(IEC), B3 Footed Motor: 30HP, 3550/2950 RPM, Weatherproof (IP55) Enclosure, 180M Frame, B3, 230/460V, 3PH, 60/50HZ, Name Plate Amps 68/34&78.8/39.4, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 91, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation. Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factor and B3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of ...
Metric(IEC), B3 Footed Motor: 10HP, 3510/2905 RPM, Weatherproof (IP55) Enclosure, 132 Frame, B3, 230/460V, 3PH, 60/50HZ, Name Plate Amps 24/12.0&27.8/13.9, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 89.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation. Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factor and B3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of ...
Metric(IEC), B3 Footed Motor: 5.5HP, 1180/975 RPM, Weatherproof (IP55) Enclosure, 132M Frame, B3, 230/460V, 3PH, 60/50HZ, Name Plate Amps 17.6/8.8&20./10., Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 87.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation. Meets North American performance standards and EPACT energy efficiency mandates. Features 1.15 service factor and B3 footed mounting. Typically used for replacement on machine tools, textile machinery and other equipment with metric dimensions but requiring the heavy-duty torque and performance of ...