Leeson Motors 3-Phase Washguard Duty Motor 3 Lb Ft Coupler Brake, 56C, NEMA4X/Ip55/BISSC, 575V
Write a Review
|
Questions & Answers (0)
Product Description
Our Product offerings of our Three-phase Washdown Duty Motors includes our original moisture-shedding "Duck" motor, our Premium stainless and SST stainless line, a line of Paint free "Washguard II" motors as well as our Extreme Duck, encapsulated motors.
PRICE
$1,475.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 13 |
Product Details
| Max Horsepower @ 1,725 RPM | 1 HP |
| Voltage | 575 V |
| Coupler Brake Output Shaft & Face | 5/8 or 7/8, 56C |
| Mounts to NEMA Frame | 56C |
| Brake Rating | 3 |
| Brand | Leeson |