- 135° maximum bend angle.
- Comes standard with 22 fingers (6 fingers of 3", 4 of 4", 10 of 5", and 2 of 6") that you can adjust to make different sizes of boxes and pans.
- Powerful industrial-grade hydraulics lift the leaf and lift or clamp the beam.
- You can run this hydraulic sheet metal brake in manual or semi-automatic mode via toggle or foot pedal controls.
- Adjustable bend auto-stop, for easy and exact repeatability, makes this a very production-oriented hydraulic sheet metal brake.
- Apron angle bar detaches to let you get closer between bends.
- Electro-welded beam and leaf, stabilized with truss rods, minimizes deflection when you're bending at full capacity and keeps bends crisp and accurate.
- Covered by a 1-year parts warranty.
- We typically keep replacement parts in stock for fast deliveries.
- Includes lifetime technical support by phone. Call up our knowledgeable team of reps whenever you need project advice or help related to this sheet metal finger brake.
Baileigh Industrial Hydraulic Box and Pan Brake, 3 HP, 3 Phase, 220V, BB-9612H
Write a Review
|
Questions & Answers (0)
Product Description
Supported by a fully-welded steel frame, the BB-9612H hydraulic box and pan brake can bend 12 gauge mild steel (or lighter) across its full 8-foot (96") width.
PRICE
$33,229.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bending Length Capacity | 96 in |
| Max Lift of Beam | 4IN in |
| Max Box Depth | 6 in |
| Mild Steel Capacity Gauge | 12 Gauge gal/min |
| Nose Radius | 1/8 in |
| Bending Capacity | 12 ga. (16 ga.) ga |
Product Details
| Type | Box & Pan |
| Style | Manual/Semi-Automatic |
| Country of Origin | Import |
| Voltage | 220V |
| Phase | 3 |
| Description | Hydraulic Box and Pan Brake |
| Manufacturers Part Number | BA9-1021004 |
| Motor Horsepower | 3 HP HP |
| Brand | Baileigh Industrial |
| Finger Nose Angle | 45° ° |