Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055600

MPN #: BA9-1000386

Baileigh Industrial Manually Operated Box and Pan Finger Brake, 3'L, 16 Gauge

Product Description
Built to the highest standards with a plate steel framework, this small box brake offers delicate control over your application.
  • 36" box brake has a maximum capacity of 16 gauge mild steel.
  • Bends up to 135°.
  • Includes an assortment of 6fingers to make various depths and sizes of boxes and pans.
  • Rugged plate steel construction and electro-welded framework ensure crisp bend angles even in the middle of the beam at full capacity.
  • Heavy counterweight to assist in lifting the apron—especially handy when bending at full capacity.
  • Finger gap adjustment on the right and left of the bend brake allows for different gauges of material.
  • Baileigh covers this sheet metal finger brake with a 1-year parts warranty and lifetime technical support by phone.
  • Typically kept in stock for quick shipments.
Recommended for : Projects involving short pieces of material that larger metal brakes can't easily handle.Call us at 1-920-684-4990with any questions you have about this sheet metal finger brake for sale.

PRICE
$1,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bending Length Capacity36 in
Max Lift of Beam2-1/2IN in
Max Box Depth1.375 in
Mild Steel Capacity Gauge16 Gauge gal/min
Nose Radius1/8 in
Bending Capacity16 ga. (20 ga.) ga

Product Details

TypeBox & Pan
Country of OriginImport
DescriptionManual Box and Pan (Finger) Brake
Manufacturers Part NumberBA9-1000386
Base TypeYes
BrandBaileigh Industrial
Finger Nose Angle45° °