Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588571

MPN #: 108370.00

Leeson Motors DC Motor IEC Metric .75KW, 1800RPM, 80D, IP54, 180V, S1, 40C, 1.0SF, Special

Product Description
General Specifications: These Metric motors are built to IEC 34-1 electrical and mechanical specifications. The IEC 63 and smaller frames are stocked with an integral B5 flange or B14 face less base. An optional B3 rigid base kit is available. A unique modular approach for IEC 71 frame and larger allows the motor to field modified to B3 rigid base mounted construction using conversion kits.

Electrical and Mechanical Features:

  • Terminal Board provided for connections
  • Fasteners are Metric
  • Tachometer mounting kits available
PRICE
$1,019.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Horsepower1 HP
Frame80D
Motor RPM 60 Hertz1800 rpm
Enclosure TypeIP
Mounting LocationSpecial
Voltage180 V
Kilowatts0.75 kW
Nameplate RPM1800 rpm
Manufacturers Part Number108370.00
EnclosureIP54
Compatible Part/Model NumberBaldor VP3455-14
RPM Range1701-1800 rpm
BrandLeeson
Ambient Temperature40 °C