Electrical and Mechanical Features:
- Terminal Board provided for connections
- Fasteners are Metric
- Tachometer mounting kits available
Product Details
| Horsepower | 1 HP |
| Frame | 80D |
| Motor RPM 50 Hertz | 3000 rpm |
| Enclosure Type | IP |
| Mounting Location | Special |
| Voltage | 180 V |
| Kilowatts | 0.75 kW |
| Nameplate RPM | 3000 rpm |
| Manufacturers Part Number | 108372.00 |
| Enclosure | IP54 |
| Compatible Part/Model Number | Baldor VP3458D |
| RPM Range | 1801-3000 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |