Leeson Motors NEMA C Face Kit Cast Iron Motors 364T-365T, Open
Write a Review
|
Questions & Answers (0)
Product Description
Our C-Face Kits include the necessary parts to convert a rigid base mounted motor to NEMA C-Face with base. The C-Face kits may not be used as replacements on a factory produced C-Face motor. Note! On some frame sizes, a non-NEMA BA dimension may result when adding a C-face kit. Consult Catalog page for Frame sizes effected.
PRICE
$2,745.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 16-1/2 in |
| Height | 15 in |
| Weight | 75 lbs |
Product Details
| Enclosure Type | Open/Drip Proof |
| Frame | 364T-365T |
| Enclosure | Open |
| Brand | Leeson |