Leeson Motors Single Phase Farm Ag Motor 3/4HP, 1725RPM, 48, TEFC, 115/208-230V, 60HZ, Manual
Write a Review
|
Questions & Answers (0)
Product Description
Open, drip-proof double shaft motors for woodworking applications. With encapsulated, electronic starting switch and double shielded ball bearings to prevent failures caused by sawdust accumulation. Capacitor start design for high torques and reduced amperage, improved efficiency. Shaft extension each end, with keyway and flat 90° apart for ease of mounting.
PRICE
$1,199.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1725 rpm |
| Horsepower | 3/4 HP |
| Frame | 48 |
| Application | Gear Reducers, Pumps, Machine Tools, Fans And Blowers, Material Handling, Compre |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Stud |
| Voltage | 115/208-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 101119.00 |
| Enclosure | TEFC |
| RPM Range | 1701-1800 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |