Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3177486

MPN #: LDS4224NO

Regency Legacy Desk Shell, 42"W x 24"D x 29"H, Noble Oak

Product Description
This 42-inch long desk is a great choice for classrooms, home offices or dorm rooms. Finished in an stylish Noble Oak laminate, this desk shell coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge.

Features:
  • Framework for a complete office- customize with pedestals, hutches or other storage options
  • Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust
  • Two Wire management grommets keeps cables clear of surface area
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty


PRICE
$419.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth24 in
Height29 in

Product Details

Assembly RequiredYes
TypeOffice Desk Shell
Frame Color FamilyNoble Oak
Top Color FamilyNoble Oak
StyleExecutive
DescriptionDesk Shell
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLDS4224NO
ShapeRectangle
Top MaterialLaminate
BrandRegency

Warranty

Warranty10 yr