Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB644239

MPN #: AL2050

Legacy™ AL2050 Dual Foot Chuck Inflator, 12 In. Hose, Sight Glass Indicator

|
Questions & Answers (0)
PRICE
$68.95
Free Shipping on orders $75+ Usually ships in 7 to 10 days
This Legacy™ Air Inflator provides users with easy and controlled inflation. Dual foot angled air chuck makes it easy to both inflate your tires and read your tire pressure. This unique design allows for purging of moisture from air lines prior to inflating tires. Durable, and ready to last. Capable of sustaining long term, heavy-duty use. Comes loaded with heavy-duty brass valves. Use on commercial job sites, in automotive shops or at home in the garage.

Features
  • For use with direct lines
  • 6" Chrome plated steel dual chuck
  • Cast zinc alloy body with H-D brass valves
  • Two washers for air tight seal
  • Easy to read recessed glass sight pressure gauge
  • Easy to read recessed glass sight pressure gauge measures from 10 to 120 lbs. in 2 lb. increments
  • 300mm Heavy duty rubber hose
  • Female 1/4" NPT
  • Lightweight, yet stands the pounding of hard surfaces


4
4
Min. purchase quantity is 4