Regency 71 Inch U Shape Workstation in Mahogany - Manager Series
Write a Review
|
Questions & Answers (0)
Product Description
MANAGER SERIES LAMINATE OFFICE FURNITURE
U-Shaped 71" Workstation
This highly durable laminate furniture collection creates a warm, attractive work area. Matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Workstation is made using a desk with hanging pedestals, a bridge and credenza. Desk and Credenza includes cable management openings and leveling floor glides. Desk includes two hanging pedestals, each with one box and one file drawer. Pedestals have a core lock for security and ergonomically designed drawer pulls for ease of operation. File drawers feature 150 lb. capacity full extension suspension slides and hanging rails for letter and legal filing. Meets ANSI/BIFMA standards.
View the Manager collection here.
U-Shaped 71" Workstation
This highly durable laminate furniture collection creates a warm, attractive work area. Matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Workstation is made using a desk with hanging pedestals, a bridge and credenza. Desk and Credenza includes cable management openings and leveling floor glides. Desk includes two hanging pedestals, each with one box and one file drawer. Pedestals have a core lock for security and ergonomically designed drawer pulls for ease of operation. File drawers feature 150 lb. capacity full extension suspension slides and hanging rails for letter and legal filing. Meets ANSI/BIFMA standards.
View the Manager collection here.
PRICE
$1,149.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 106 in |
| Height | 29 in |
| Weight | 329 lbs |
Product Details
| Assembly Required | Yes |
| Type | Executive Desk |
| Number of Pedestals | 2 |
| Number of File Drawers | 1 |
| Frame Color Family | Mahogany |
| Series | Manager |
| Top Color Family | Mahogany |
| Pedestal Type | Box/File |
| Capacity | 1 Person |
| Description | 71" U Shape Workstation |
| Frame Material | Laminate |
| Manufacturers Part Number | LUD713547MH |
| Wire Management | Yes |
| Shape | U Shape |
| Top Material | Laminate |
| Brand | Regency |