SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Legacy™ Straight-On Tapered Chuck Inflator, 12In. Hose, Brass Indicator

Legacy™ Straight-On Tapered Chuck Inflator, 12In. Hose, Brass Indicator

Item #: WBB644238

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Flexzilla™ X1™ Blow Gun with Quiet-Flo Safety Nozzle - AG1402FZ

Flexzilla™ X1™ Blow Gun with Quiet-Flo Safety Nozzle - AG1402FZ

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Guardair 75LJ048AA, Long John W/ 48" Alum Ext & Alloy Nozzle

Guardair 75LJ048AA, Long John W/ 48" Alum Ext & Alloy Nozzle

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Guardair 57S30XB, Original Safety Air Gun

Guardair 57S30XB, Original Safety Air Gun

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Free Shipping

AquaPlumb® 104800 Chrome Pistol Hose Nozzle W/Threaded End

AquaPlumb® 104800 Chrome Pistol Hose Nozzle W/Threaded End

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Free Shipping

Ingersoll Rand 2.75" x 17.5" Heavy Duty Straight Line Air Sander, 3000 RPM

Ingersoll Rand 2.75" x 17.5" Heavy Duty Straight Line Air Sander, 3000 RPM

Free Shipping

DeWALT® Miter Saw Stand DWX726, Rolling Miter Saw Stand, 300 lbs Capacity

DeWALT® Miter Saw Stand DWX726, Rolling Miter Saw Stand, 300 lbs Capacity

Ingersoll Rand Heavy Duty Air Impact Wrench, 1/2" Drive Size, 450 Max Torque

Ingersoll Rand Heavy Duty Air Impact Wrench, 1/2" Drive Size, 450 Max Torque

Free Shipping

Baumgartens® Heavy-Duty ID Card Reel with Belt Clip, 30" Cord, 1-5/8" Diameter, Black/Chrome

Baumgartens® Heavy-Duty ID Card Reel with Belt Clip, 30" Cord, 1-5/8" Diameter, Black/Chrome

Versatile tire inflation, Straight-on chuck with 12" hose makes it easy to both inflate your tires and read your tire pressure. Use on commercial job sites, in automotive shops or at home in the garage. Die-Cast zinc construction, Durable, and ready to last. Capable of sustaining long term, heavy-duty use.

Features
  • Straight on chuck with 12" hose
  • Heavy duty gauge
  • Brass indicator bar is calibrated to 10-90 PSI in 2 PSI increments
  • 1/4" NPT
  • Brass internal parts


Weights & Dimensions

  • Fitting Size 1/4 in
  • Hose Length 1 ft

Product Details

  • For Use With Tire Inflator
  • Brand Legacy
  • PSI 10-90 psi
  • Description Straight-On Tapered Chuck Inflator
  • Manufacturers Part Number AL2010
  • Color Family Red / Chrome
  • Air Inlet Thread Size (NPT) 1/4" in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$18.75

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Legacy™ Straight-On Tapered Chuck Inflator, 12In. Hose, Brass Indicator

Legacy™ Straight-On Tapered Chuck Inflator, 12In. Hose, Brass Indicator

Item #: WBB644238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant