Features:
- Non-sparking brass construction
- Knurled surface provides superior grip for tight connection
- Dual, female threaded connections
Weights & Dimensions
| Length | 2.5 in |
| Width | 1.5 in |
| Height | 1.5 in |
| Weight | 0.7 lbs |
Product Details
| Type | Utility AirSpade ASU4000CP 4000 Barrel/Extension Coupler |
| Material | Brass |
| Package Quantity | 1 |
| Description | Utility AirSpade ASU4000CP 4000 Barrel/Extension Coupler |
| Color | Gold |
| Manufacturers Part Number | ASU4000CP |
| For Use With | AirSpade 4000 |
| Brand | AirSpade |