Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2375961

MPN #: 7020-3/8

Aignep USA 3/8"BSPP Breather Vent Brass Body 304 Stainless Steel Mesh 100 Micron 14 to 176 F

Product Description
Aignep USA pneumatic mufflers and silencers provide a solution for filtering and reducing noise of air exhausted from valves, cylinders and other pneumatic components.

PRICE
$4.66

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs

Product Details

Manufacturers Part Number7020-3/8
Package Quantity1
DescriptionBreather Vent
Connection StyleM5
BrandAignep USA