Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FireKing

Model # :WB736553SD

MPN #: 2-2125-CSA

Fireking Fireproof 2 Drawer Vertical File Cabinet - Legal Size 21"W x 25"D x 28"H - Sand

Product Description
Ensure the safety of your vital documents. These fireproof file cabinets meet UL impact requirements: Cabinet remains locked and intact without damage to paper contents after enduring 1500°F, a drop from 30'H and heating to 1500°F again. Meets the UL 2000°F Explosion Hazard rating and the Class 350 One Hour Fire rating; protects paper contents without damage for 1 hour when subjected to 1700°F. Cabinet construction is insulated with 100% gypsum reinforced by a 1" x 2" lattice of 14 gauge steel wire welded with aluminum. The construction maintains each drawer as a separate, insulated compartment for maximum protection. Also designed to protect contents from sprinklers and fire hoses.

The high security key lock's drill-proof and pick-resistant features surpass UL standards by 50%. We're so confident about these fireproof file cabinets that we include a Lifetime Limited Warranty on all operable parts. And if your file cabinet is ever damaged by fire, we offer Free Replacement. Chip and scratch resistant powder coated finish.



PRICE
$2,120.25

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth25 in
Height28 in
Min Width21 in
Inside Diameter Height19-3/4 in
Max Depth25 in
Max Height28 in
Min Depth25 in
Min Height28 in
Inside Diameter Width15-1/4 in
Max Width21 in
Inside Diameter Depth19-3/4 in

Product Details

Lock TypeKeyed Lock, Keyed Differently
File Size TypeLegal
ColorSand
Number of Drawers2
MaterialSteel
Manufacturers Part Number2-2125-CSA
Base TypeFrame
BrandFireKing

Warranty

WarrantyLifetime Limited

Compliance & Certifications

Fire RatingFireproof
Certifications"UL 350, ETL"