36" Hanging Clamps for 36" x 48" Sheets (Qty. 6)
Write a Review
|
Questions & Answers (0)
Product Description
Presentation and filing is 'easy peasy' with the strength and clever design of the Hanging Clamp. Bright extruded aluminum clamps with black nylon wing knobs provide balanced gripping tension and a smart look for presentation. "Eye-ease" clear plastic label holders make labeling your work a cinch. Each Hanger Clamp can hold 100 sheets or 20 lbs of your work and has a limited lifetime warranty. Give your work edge by using a Hanging Clamp instead. Priced per carton of 6 clamps.
PRICE
$515.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37-3/4 in |
| Depth | 3/4 in |
| Height | 2-7/8 in |
| Weight | 2 lbs |
| Min Width | 37-3/4 in |
| Max Depth | 3/4 in |
| Max Height | 2-7/8 in |
| Min Depth | 3/4 in |
| Min Height | 2-7/8 in |
| Max Width | 37-3/4 in |
Product Details
| Assembly Required | No |
| Material | Aluminum |
| Package Quantity | 6 |
| Manufacturers Part Number | 50046 |
| Brand | Safco |