Highwood® Lehigh 5' Garden Bench, Harbor Gray
Write a Review
|
Questions & Answers (0)
Product Description
The 5-foot Lehigh Garden Bench provides a durable, functional seating solution for outdoor environments. Designed for consistent comfort and long-term use, the bench is built to withstand regular exposure without frequent replacement. Its straightforward construction supports reliable performance over time, making it a practical investment for any outdoor spaces. Available in multiple color options, the Lehigh Garden Bench allows for easy coordination with a variety of yard layouts and design preferences. The bench is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Our benches are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 600 lbs. Some assembly is required; see assembly guide.
PRICE
$599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60-5/8 in |
| Width | 25-13/16 in |
| Height | 34-11/16 in |
| Weight Capacity | 600 lbs |
| Weight | 50 lbs |
| Seat Length | 54 in |
| Seat Width | 17-13/16 in |
| Seat Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Harbor Gray |
| Color | Harbor Gray |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Arm Type | Fixed |
| Manufacturers Part Number | AD-BENW1-HGR |
| Mounting Style | Portable |
| Collection | Lehigh |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |